Motion
36284
Vortec Pro End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #04815756
MFR #36284
List Price$19.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #04815756
MFR #36284

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.62/each for your price

Overview

Mfr description
36284 1" CRIMPED WIRE
  • Solid end construction and flexible brushing action
  • Engineered to provide cost-effective use for less demanding applications
  • For use with die grinder, drill and drill press power tools

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.006 in
  • Fill Material
    Steel
  • Overall Length
    2.7500 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362843
  • UPC_NO
    012382362843
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text