Motion
36286
Vortec Pro End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 22000 RPM Max
MI ITEM #04815758
MFR #36286
List Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 22000 RPM Max
MI ITEM #04815758
MFR #36286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.43/each for your price

Overview

Mfr description
36286 3/4" KNOT WIRE END BRUSH
  • Hollow end construction and heavy duty brushing action
  • Engineered to provide cost-effective use for less demanding applications
  • For use with die grinder, drill and drill press power tools
  • Ideal for more demanding cleaning applications in recessed areas

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.014 in
  • Fill Material
    Steel
  • Overall Length
    2.6000 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362867
  • UPC_NO
    012382362867
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text