Motion
36287
Vortec Pro End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 22000 RPM Max
MI ITEM #04815759
MFR #36287
Your Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 22000 RPM Max
MI ITEM #04815759
MFR #36287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.34/each(List $31.44)

Overview

Mfr description
36287 3/4" KNOT WIRE

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    012382362874
  • Max Rpm
    22000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362874
  • Type
    End
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text