Motion
36289
Vortec Pro End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 1 in Brush Dia, 22000 rpm Max
Mi Item #04815761
MFR #36289
Price$34.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 1 in Brush Dia, 22000 rpm Max
Mi Item #04815761
MFR #36289

Mfr description
36289 1" KNOT WIRE END BRUSH
  • Hollow end construction and heavy duty brushing action
  • For cleaning heavy deposits from valve guides in gas and diesel engines
  • 2000 rpm maximum speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.16/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    1 in
  • Fill Diameter
    0.014 in
  • Overall Length
    2.5500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    End
  • Fill Material
    Stainless Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382362898
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382362898
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)