Motion
156
4" Narrow Face Crimped Wire Wheel, .006 Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04815762
MFR #156
List Price$75.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Narrow Face Crimped Wire Wheel, .006 Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04815762
MFR #156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.68/each for your price

Overview

Mfr description
00156 4" NARROW CRIMPED WIRE WHEEL
  • Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • 7/16 in T at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382001568
  • UPC_NO
    012382001568
  • Overall Length
    4.0000 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.006 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text