Motion
01509
Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #04815771
MFR #01509
Your Price$85.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #04815771
MFR #01509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.05/each(List $97.82)

Overview

Mfr description
01509 6" MEDIUM CRIMPED WIRE WHEEL

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382015191
  • Brush Type
    Wheel
  • Arbor Hole Size
    1/2 in;5/8 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.0140 in
  • Industry Use
    Manufacturing, Facility Maintenance, Aerospace, Automotive, Food, Pharma
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text