Motion
01515
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 7/8 in Width, 4500 rpm
Mi Item #04815776
MFR #01515
Price$73.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 7/8 in Width, 4500 rpm
Mi Item #04815776
MFR #01515

Mfr description
01515 8" MEDIUM CRIMPED WIRE WHEEL
  • Increased fill density for greater brushing action
  • Consistent performance
  • Longer life in the most demanding applications requiring the flexibility of a crimped wire wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.85/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Bristle Diameter
    0.014 in
  • Diameter
    8 in
  • Face Width
    7/8 in
  • Fill Diameter
    0.014 in
  • Overall Length
    8.0000 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing, Facility Maintenance
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382015152
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)