Motion
36002
Vortec Pro Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 6000 RPM
Mi Item #04815786
MFR #36002
Price$34.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 6000 RPM
Mi Item #04815786
MFR #36002

Mfr description
36002 6" CRIMPED WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.25/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Diameter
    6 in
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Manufacturer Upc Number
    012382360023
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382360023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)