Motion
36007
Vortec Pro Wheel Brush - 4 in Diam, 14000 RPM
MI ITEM #04815791
MFR #36007
List Price$28.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 4 in Diam, 14000 RPM
MI ITEM #04815791
MFR #36007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.94/each for your price

Overview

Mfr description
36007 4" CRIMPED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    14000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382360078
  • UPC_NO
    012382360078
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text