Motion
36201
Vortec Pro Wheel Brush - 6.0000 in Diam, 5/8 to 1/2 in Arbor Dia, 0.7500 in, 19.05 mm Width, 6000 rpm
Mi Item #04815797
MFR #36201
Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 6.0000 in Diam, 5/8 to 1/2 in Arbor Dia, 0.7500 in, 19.05 mm Width, 6000 rpm
Mi Item #04815797
MFR #36201

Mfr description
36201 6" CRIMPED WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.16/each

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 to 0.6250 in
  • Arbor Size
    0.5000 to 0.6250 in
  • Bristle Diameter
    0.014 in
  • Bristle Length
    1.2500 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    1.2500 in
  • Center Hole Diameter
    0.5000 to 0.6250 in
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.0140 in
  • Face Width
    0.7500 in, 19.05 mm
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    0.5000 to 0.6250 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    1.2500 in
  • Reduced Arbor Hole Size
    0.5000 to 0.6250 in
  • Trim Length
    1.2500 in | 31.75 mm
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Plain
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel
  • Handle Type
    No Handle
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    36201
  • Manufacturer Upc Number
    012382362010
  • Material
    Stainless Steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382362010
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)