Motion
36205
Vortec Pro Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 6000 RPM
MI ITEM #04815801
MFR #36205
Your Price$33.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 6000 RPM
MI ITEM #04815801
MFR #36205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.04/each(List $38.00)

Overview

Mfr description
36205 8" CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    2 in
  • Diameter
    8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362058
  • UPC_NO
    012382362058
  • Overall Length
    7.9500 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text