Motion
36262
Vortec Pro Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 6000 RPM
MI ITEM #04815804
MFR #36262
List Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 6000 RPM
MI ITEM #04815804
MFR #36262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.68/each for your price

Overview

Mfr description
36262 4" CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362621
  • UPC_NO
    012382362621
  • Overall Length
    3.9000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text