Motion
17542
Burr-Rx Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 10000 RPM
MI ITEM #04815809
MFR #17542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 10000 RPM
MI ITEM #04815809
MFR #17542

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17542 2" COPPER CENTER NYLOX WHEEL

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.055 in
  • Grit Number
    80
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    10000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382175429
  • UPC_NO
    012382175429
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text