Motion
31110
Burr-Rx Wheel Brush - 4 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #04815823
MFR #31110
Price$70.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 4 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #04815823
MFR #31110

Mfr description
31110 4" NYLOX WHEEL HEAVY-DUTY
  • High density metal hub construction
  • Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.78/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in;5/8 in
  • Bristle Diameter
    0.026 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4 in
  • Face Width
    5/8 in
  • Fill Diameter
    0.026 in
  • Overall Length
    4.0000 in
  • Trim Length
    1 in
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in

Details

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Abrasive Nylon
  • Grade
    Heavy Duty
  • Grit Number
    120
  • Industry Use
    Aerospace, Automotive, Fabrication, Foundry, Gear, Manufacturing
  • Manufacturer Upc Number
    012382311100
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382311100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)