Motion
31121
Nylox Wheel Brush - 6.0000 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 4500 rpm
Mi Item #04815824
MFR #31121
Price$102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 6.0000 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 4500 rpm
Mi Item #04815824
MFR #31121

Mfr description
31121 6" NARROW NYLOX WHEEL
  • High density metal hub construction
  • Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.52/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 to 0.5000 in
  • Arbor Size
    0.6250 to 0.5000 in
  • Bristle Diameter
    0.022 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    0.6250 to 0.5000 in
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.0220 in
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.0220 in
  • Filament Wire Diameter Range
    0.0220 in
  • Fill Diameter
    0.022 in
  • Inside Diameter
    0.6250 to 0.5000 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Reduced Arbor Hole Size
    0.6250 to 0.5000 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Abrasive Nylon
  • Grit Number
    320
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    31121
  • Manufacturer Upc Number
    012382311216
  • Material
    Abrasive Nylon
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382311216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)