Motion
31246
Burr-Rx Wheel Brush - 3 in Diam, 5/8 to 1/2 in Arbor Dia, 9/16 in Width, 6000 RPM
MI ITEM #04815829
MFR #31246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 3 in Diam, 5/8 to 1/2 in Arbor Dia, 9/16 in Width, 6000 RPM
MI ITEM #04815829
MFR #31246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31246 3" NYLOX WHEEL HEAVY-DUTY

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.055 in
  • Grit Number
    80
  • Trim Length
    1/2 in
  • Diameter
    3 in
  • Face Width
    9/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382312466
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text