Motion
31280
Burr-Rx Wheel Brush - 4 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 6000 RPM
MI ITEM #04815831
MFR #31280
List Price$68.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 4 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 6000 RPM
MI ITEM #04815831
MFR #31280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.05/each for your price

Overview

Mfr description
31280 4" NYLOX WHEEL HEAVY-DUTY
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • 7/16 in T through arbor

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.043 in
  • Grit Number
    120
  • Trim Length
    1 in
  • Diameter
    4 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382312800
  • UPC_NO
    012382312800
  • Overall Length
    4.0000 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.043 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text