Motion
36013
Vortec Pro Wheel Brush - 4 in Diam, 20000 RPM
Mi Item #04815839
MFR #36013
Price$57.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 4 in Diam, 20000 RPM
Mi Item #04815839
MFR #36013

Mfr description
36013 4" KNOT WIRE WHEEL STANDARD TWIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.17/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Manufacturer Upc Number
    012382360139
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382360139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)