Motion
36015
Vortec Pro Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #04815840
MFR #36015
List Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #04815840
MFR #36015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.35/each for your price

Overview

Mfr description
36015 4" KNOT WIRE WHEEL STANDARD TWIST

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    M10x1.25 mm
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382360153
  • UPC_NO
    012382360153
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text