Motion
36024
Vortec Pro Wheel Brush - 6 in Diam, 11000 RPM
MI ITEM #04815848
MFR #36024
List Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 6 in Diam, 11000 RPM
MI ITEM #04815848
MFR #36024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.88/each for your price

Overview

Mfr description
36024 6" KNOT WIRE WHEEL STANDARD TWIST

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.025 in
  • Diameter
    6 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    11000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382360245
  • UPC_NO
    012382360245
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text