Motion
36027
Vortec Pro Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 9000 RPM
MI ITEM #04815851
MFR #36027
List Price$47.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 9000 RPM
MI ITEM #04815851
MFR #36027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.55/each for your price

Overview

Mfr description
36027 6" KNOT WIRE WHEEL STANDARD TWIST

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Diameter
    6 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382360276
  • UPC_NO
    012382360276
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text