Motion
36219
Vortec Pro Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #04815860
MFR #36219
Price$31.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #04815860
MFR #36219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.34/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    4 in
  • Face Width
    3/16 in
  • Fill Diameter
    0.020 in
  • Overall Length
    4.0000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Type
    Wheel
  • Color
    Grey
  • Fill Material
    Stainless Steel
  • Industry Use
    Fabrication, Pipeline
  • Manufacturer Upc Number
    012382362195
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382362195
  • Wire Type
    Knot

Overview

Mfr description
36219 WOLVERINE 4" STRINGER BEAD WHEEL
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Engineered for cost-effective use in less demanding applications
  • Used for right angle grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought