Motion
36224
Vortec Pro Wheel Brush - 6.0000 in Diam, 0.7500 in, 19.05 mm Width, 11000 rpm
Mi Item #04815864
MFR #36224
Price$34.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 6.0000 in Diam, 0.7500 in, 19.05 mm Width, 11000 rpm
Mi Item #04815864
MFR #36224

Mfr description
36224 6" KNOT WIRE WHEEL STANDARD TWIST
  • Provide an aggressive brushing action for general purpose deburring cleaning and surface preparation applications
  • Knot wire wheels with a threaded nut are intended for use primarily on small and large right angle grinders
  • Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.19/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter
    0.025 in
  • Bristle Length
    1.2500 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    1.2500 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.0250 in
  • Face Width
    0.7500 in, 19.05 mm
  • Filament Wire Diameter
    0.0250 in
  • Filament Wire Diameter Range
    0.0250 in
  • Fill Diameter
    0.025 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1-1/4 in

Details

  • Abrasive Material
    Wire
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    5/8 in - 11 UNC
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    36224
  • Manufacturer Upc Number
    012382362249
  • Material
    Steel
  • Max Rpm
    11000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382362249
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)