Motion
36255
Vortec Pro Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #04815869
MFR #36255
List Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #04815869
MFR #36255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.84/each for your price

Overview

Mfr description
36255 4" KNOT WIRE WHEEL CABLE TWIST
  • Provides the most aggressive brushing action for general purpose cleaning and surface preparation applications
  • Knot wire wheels with a threaded nut are intended for use primarily on small and large right angle grinders
  • Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362553
  • UPC_NO
    012382362553
  • Overall Length
    4.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text