Motion
36279
Vortec Pro Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 6000 RPM
MI ITEM #04815873
MFR #36279
List Price$64.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 6000 RPM
MI ITEM #04815873
MFR #36279

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.74/each for your price

Overview

Mfr description
36279 8" KNOT WIRE WHEEL STANDARD TWIST
  • Provide an aggressive brushing action for general purpose deburring cleaning and surface preparation applications
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.023 in
  • Trim Length
    1-5/8 in
  • Diameter
    8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362799
  • UPC_NO
    012382362799
  • Overall Length
    8.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.023 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text