Motion
36290
Vortec Pro Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 25000 RPM
MI ITEM #04815874
MFR #36290
Your Price$22.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 25000 RPM
MI ITEM #04815874
MFR #36290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.86/each(List $26.29)

Overview

Mfr description
36290 3" KNOT WIRE WHEEL STANDARD TWIST
  • Provide an aggressive brushing action for general purpose deburring cleaning and surface preparation applications
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    3/8 in
  • Diameter
    3 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362904
  • UPC_NO
    012382362904
  • Overall Length
    3.1500 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text