Motion
36298
Vortec Pro Wheel Brush - 6-7/8 in Diam, 9000 RPM
MI ITEM #04815881
MFR #36298
List Price$75.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 6-7/8 in Diam, 9000 RPM
MI ITEM #04815881
MFR #36298

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.68/each for your price

Overview

Mfr description
36298 6-7/8" KNOT WIRE WHEEL STRINGER

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Diameter
    6-7/8 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362980
  • UPC_NO
    012382362980
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought