Motion
36307
Vortec Pro Wheel Brush - 6 in Diam, 12500 RPM
MI ITEM #04815882
MFR #36307
List Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 6 in Diam, 12500 RPM
MI ITEM #04815882
MFR #36307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.97/each for your price

Overview

Mfr description
36307 6" KNOT WIRE WHEEL STRINGER
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Engineered for cost-effective use in less demanding applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    1-3/8 in
  • Diameter
    6 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382363079
  • UPC_NO
    012382363079
  • Overall Length
    6.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text