Motion
13234
Roughneck Wheel Brush - 4-1/2 in Diam, 7/8 in Arbor Dia, 3/16 in Width, 12500 RPM
MI ITEM #04815886
MFR #13234
List Price$35.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 4-1/2 in Diam, 7/8 in Arbor Dia, 3/16 in Width, 12500 RPM
MI ITEM #04815886
MFR #13234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.17/each for your price

Overview

Mfr description
13234 4-1/2" STRINGER BEAD WIRE WHEEL
  • Extra fiberglass reinforcement provides added strength for aggressive stock removal
  • Toroflex PRO grinding wheels grind faster and last longer so you get proven productivity at an exceptional total cost
  • Best for use on carbon steel, structural steel, iron and general purpose metal use
  • Ideal for working Angle of 25°-35°

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    13/16 in
  • Diameter
    4-1/2 in
  • Face Width
    3/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    7/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382132347
  • UPC_NO
    012382132347
  • Overall Length
    4.5000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought