Motion
13238
Roughneck Wheel Brush - 4-1/2 in Diam, 3/16 in Width, 12500 RPM
MI ITEM #04815887
MFR #13238
Your Price$57.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 4-1/2 in Diam, 3/16 in Width, 12500 RPM
MI ITEM #04815887
MFR #13238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.15/each(List $65.73)

Overview

Mfr description
13238 4-1/2" STRINGER BEAD WIRE WHEEL
  • The standard for high performance weld cleaning brushes
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications
  • 3/8 in T of face plate

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    13/16 in
  • Diameter
    4-1/2 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382132385
  • UPC_NO
    012382132385
  • Overall Length
    4.4500 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text