Motion
31134
Burr-Rx Wheel Brush - 6.0000 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 4500 rpm
MI ITEM #04815894
MFR #31134
Price$112.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 6.0000 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 4500 rpm
MI ITEM #04815894
MFR #31134

Mfr description
31134 6" ABRASIVE NYLON WHEEL
  • High density metal hub construction
  • Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.84/each

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 to 0.6250 in
  • Arbor Size
    0.5000 to 0.6250 in
  • Bristle Diameter
    0.026 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    0.5000 to 0.6250 in
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.0260 in
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.0260 in
  • Filament Wire Diameter Range
    0.0260 in
  • Fill Diameter
    0.026 in
  • Inside Diameter
    0.5000 to 0.6250 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Reduced Arbor Hole Size
    0.5000 to 0.6250 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in

Details

  • Abrasive Material
    Nylon
  • Arbor Type
    Plain
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Plain Arbor
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    31134
  • Manufacturer Upc Number
    012382311346
  • Material
    Abrasive Nylon
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382311346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)