Motion
36059
Vortec Pro Wheel Brush - 3 in Diam, 20000 RPM
MI ITEM #04815901
MFR #36059
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 3 in Diam, 20000 RPM
MI ITEM #04815901
MFR #36059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.68/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Trim Length
    13/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Manufacturer Upc Number
    012382360597
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382360597

Overview

Mfr description
36059 3" CRIMPED WIRE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought