Motion
36230
Vortec Pro Cup Brush - Steel Bristle, Crimped Type, 3.0000 in Brush Dia, 13000 rpm Max
Mi Item #04815907
MFR #36230
Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Cup Brush - Steel Bristle, Crimped Type, 3.0000 in Brush Dia, 13000 rpm Max
Mi Item #04815907
MFR #36230

Mfr description
36230 3" CRIMPED WIRE
  • Designed primarily for use on high speed die grinders, cup brushes with permanently attached stems can also be used on drills
  • Designed to be a flexible and economic small diameter brushing tool for a broad range of general purpose applications using air tools or drills
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.28/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Bristle Length
    1.0000 in
  • Brush Diameter
    3.0000 in
  • Brush Length
    1.0000 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0140 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    0.014 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    2.5000 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    1.5625 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    36230
  • Manufacturer Upc Number
    012382362300
  • Material
    Steel
  • Max Rpm
    13000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    Cup Brush
  • UPC_NO
    012382362300
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)