Motion
36500
MI ITEM #04815910
MFR #36500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04815910
MFR #36500

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36500 30-PIECE 1" FLAP WHEEL DISPLAY

Specifications

  • Grit Number
    120, 60, 80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    30000 rpm
  • Manufacturer Upc Number
    012382365004
  • UPC_NO
    012382365004
  • Long Description
    The 36500 is a flap wheel set made with aluminum oxide abrasive material in 120, 60, and 80 grit options, featuring a 1/4 in shank size, 1 in wheel diameter, a maximum speed of 30000 rpm, and a weight of 1.70 lbs, ideal for a range of grinding and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text