Motion
36501
MI ITEM #04815911
MFR #36501
Your Price$85.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04815911
MFR #36501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.87/each(List $98.75)

Overview

Mfr description
36501 15-PIECE 2" FLAP WHEEL DISPLAY

Specifications

  • Grit Number
    120, 60, 80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    012382365011
  • UPC_NO
    012382365011
  • Long Description
    The 36501 is a flap wheel set constructed with aluminum oxide abrasive material in 120, 60, and 80 grit options, featuring a 1/4 in shank size, 2 in wheel diameter, a maximum speed of 25000 rpm, and a weight of 0.01 lbs, suitable for multiple grinding and finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text