Motion
36502
MI ITEM #04815912
MFR #36502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04815912
MFR #36502

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36502 15-PIECE 3" FLAP WHEEL DISPLAY

Specifications

  • Grit Number
    120, 60, 80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    23000 rpm
  • Manufacturer Upc Number
    012382365028
  • UPC_NO
    012382365028
  • Long Description
    The 36502 is a flap wheel set made with aluminum oxide abrasive material and 120, 60, and 80 grit ratings, featuring a 1/4 in shank size, 3 in wheel diameter, a maximum speed of 23000 rpm, and a weight of 0.01 lbs, suitable for a range of grinding, deburring, and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text