Motion
21762
Burr-Rx 3/4"-Dia Power Tube Brush, .026/120CG Crimped Fill, 1" Brush Length, 3-1/2" Overall Length
MI ITEM #04815916
MFR #21762
List Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx 3/4"-Dia Power Tube Brush, .026/120CG Crimped Fill, 1" Brush Length, 3-1/2" Overall Length
MI ITEM #04815916
MFR #21762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.39/each for your price

Overview

Mfr description
21762 7/8" POWER TUBE BRUSH
  • Ideal for internal deburring and finishing applications
  • Suitable for use in drill presses and manual/CNC machine tools

Specifications

  • Bristle Material
    Ceramic
  • Bristle Diameter
    0.026 in
  • Grit Number
    120
  • Brush Diameter
    3/4 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Shank
  • UPC_NO
    012382217624
  • Shank Diameter
    1/4 in
  • Specification
    ANSI B165.1
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.026 in
  • Manufacturer Upc Number
    012382217624
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text