Motion
21765
MI ITEM #04815919
MFR #21765
List Price$19.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04815919
MFR #21765

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.82/each for your price

Overview

Mfr description
21765 1-1/4" POWER TUBE BRUSH

Specifications

  • Bristle Material
    Ceramic
  • Bristle Diameter
    0.026 in
  • Grit Number
    120
  • Brush Diameter
    1-1/4 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Shank
  • UPC_NO
    012382217655
  • Shank Diameter
    1/4 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382217655
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text