Motion
85736
Burr-Rx 2" MaximumDensity Miniature Disc Brush, 80CG Crimped Rectangular Fill
MI ITEM #04815920
MFR #85736
List Price$249.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx 2" MaximumDensity Miniature Disc Brush, 80CG Crimped Rectangular Fill
MI ITEM #04815920
MFR #85736

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$249.63/each for your price

Overview

Mfr description
85736 2" DISC BRUSH HIGH AGGRESSION
  • Precision machined aluminum cup
  • Designed to be the most cost-effective media for applications requiring a smaller brushing tool
  • 80 grit

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Grit Number
    80
  • Trim Length
    1-1/4 in
  • Diameter
    2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382857363
  • UPC_NO
    012382857363
  • Fill Material
    Abrasive Nylon
  • Overall Length
    1.9000 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text