Motion
86013
Burr-Rx 3" Maximum Density Miniature Disc Brush, .035/80CG Crimped Fill
MI ITEM #04815922
MFR #86013
List Price$316.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx 3" Maximum Density Miniature Disc Brush, .035/80CG Crimped Fill
MI ITEM #04815922
MFR #86013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.11/each for your price

Overview

Mfr description
86013 3" DISC BRUSH HIGH AGGRESSION
  • Precision machined aluminum cup
  • Designed to be the most cost-effective media for applications requiring a smaller brushing tool
  • Medium grade
  • 80 grit

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Grit Number
    80
  • Trim Length
    1-1/4 in
  • Diameter
    3 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382860134
  • UPC_NO
    012382860134
  • Fill Diameter
    0.035 in
  • Fill Material
    Abrasive Nylon
  • Overall Length
    3.0000 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text