Motion
86181
Burr-Rx Wheel Brush - 6 in Diam, 2 in Arbor Dia, 3/4 in Width, 4000 rpm
MI ITEM #04815925
MFR #86181
List Price$135.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 6 in Diam, 2 in Arbor Dia, 3/4 in Width, 4000 rpm
MI ITEM #04815925
MFR #86181

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$135.98/each for your price

Overview

Mfr description
86181 6" WHEEL BRUSH CRIMPED FILAMENT
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • 400% greater edge cutting action compared to traditional silicon carbide
  • 15/16 in thickness at face plate

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Grit Number
    80
  • Trim Length
    1 in
  • Diameter
    6 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    4000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861810
  • UPC_NO
    012382861810
  • Brush Diameter
    6.0000 in
  • Brush Type
    Wheel
  • Overall Length
    9.3500 in
  • Arbor Hole Size
    2.0000 in
  • Filament Wire Diameter
    0.0350 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.035 in
  • Industry Use
    Aerospace
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text