Motion
86198
Burr-Rx 6" Maximum Density Shell-Mill Holder Disc Brush, 80CG Crimped Rectangular Fill
MI ITEM #04815926
MFR #86198
Your Price$519.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx 6" Maximum Density Shell-Mill Holder Disc Brush, 80CG Crimped Rectangular Fill
MI ITEM #04815926
MFR #86198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$519.95/each(List $597.95)

Overview

Mfr description
86198 6" DISC BRUSH HIGH AGGRESSION
  • Manufactured using a tufted filament configuration
  • Longer trim length provides increased aggression, greater conformability and longer product life
  • 400% greater edge cutting action compared to traditional silicon carbide, designed to mount directly to a standard shell mill holder
  • Medium grade

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Grit Number
    80
  • Trim Length
    1-1/2 in
  • Diameter
    6 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861988
  • UPC_NO
    012382861988
  • Fill Material
    Abrasive Nylon
  • Overall Length
    5.9500 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text