Motion
86199
MI ITEM #04815927
MFR #86199
List Price$1,100.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04815927
MFR #86199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,100.47/each for your price

Overview

Mfr description
86199 8" DISC BRUSH HIGH AGGRESSION

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Grit Number
    80
  • Trim Length
    1-1/2 in
  • Diameter
    8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861995
  • UPC_NO
    012382861995
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text