Overview
Mfr description
36052 THREADED ARBOR ADAPTER ADAPTS
Specifications
- Product TypesArbor Threaded Adapter
- Fixed Thread Size5/8-11 in
- Adapted Thread SizeM10 x 1.25
- MaterialMetal
- For Use With5/8"-11 Brushes
- Manufacturer Upc Number012382360528
- UPC_NO012382360528
- Weight0.17 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data