Motion
5504891
IDI-SG-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 0.531", Length: 0.236"
MI ITEM #04816049
MFR #5504891
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDI-SG-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 0.531", Length: 0.236"
MI ITEM #04816049
MFR #5504891

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5504891 IDI 0531-SG IC908

Specifications

  • Insert Style
    IDI
  • Maximum Drill Diameter
    0.531 in
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    External
  • Length
    0.236 in
  • Material Grade
    Submicron
  • Full Insert Style Code
    IDI 0531-SG
  • Series
    IDI-SG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text