Motion
555103
Pony Pump® Utility Pumps - 1/10 hp, 360 gph @1 ft, 10.8 psi, 115 V
Mi Item #04816051
MFR #555103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pony Pump® Utility Pumps - 1/10 hp, 360 gph @1 ft, 10.8 psi, 115 V
Mi Item #04816051
MFR #555103

Mfr description
555103 (360S) PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    3/4 in MNPT
  • Outlet Port Size
    3/8 in FNPT

Details

  • Horsepower
    1/10 hp
  • Max Pressure
    10.8 psi
  • O Ring Material
    Nitrile
  • Phase
    1
  • Pump Body Material
    Stainless Steel
  • Seal
    Fluoroelastomer (FKM)
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Submersible
  • Voltage
    115 V
  • Wetted Materials
    Nitrile w/ Stainless Steel Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)