Motion
ETP-T45

ZERO MAX
ETP-T45

Keyless Bushing - ETP-TECHNO Series, 45 mm ID, 56 mm OD
MI ITEM #04816095
MFR #ETP-T45
Your Price$1,577.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T45

Keyless Bushing - ETP-TECHNO Series, 45 mm ID, 56 mm OD
MI ITEM #04816095
MFR #ETP-T45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,577.49/each(List $1,892.99)

Overview

Mfr description
ETP-T-45 CPLG

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    13938 lbf
  • Screw Size
    M16
  • Overall Length
    78 mm
  • Series
    ETP-TECHNO
  • Installation Torque
    18 ft-lbs
  • Weight
    2.73 lbs
  • Bore Diameter
    45 mm
  • Bolt Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text