Motion
29452-E1
Spherical Roller Thrust Bearing - 260 mm Bore, 480 mm OD, 132 mm Width
MI ITEM #04816097
MFR #29452-E1
Price$31,741.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 260 mm Bore, 480 mm OD, 132 mm Width
MI ITEM #04816097
MFR #29452-E1

Mfr description
29452-E1-XL SPHERICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,741.03/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    132 mm
  • Precision Rating
    Not Rated
  • Weight
    208.469 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    989208.633 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    4400 kN
  • Series
    294
  • Static Load Capacity
    2967625.899 lbf
  • UPC_NO
    4012802190724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)