Motion
G1X250RG4
G1 Series Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
Mi Item #04816107
MFR #G1X250RG4
Price$604.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G1 Series Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
Mi Item #04816107
MFR #G1X250RG4

Mfr description
G1X250RG4 EXT AIR DIE GRINDER 25000 RPM
  • Comfort: At home in industrial, heavy machinery, construction environments and more, this lightweight tool features an ergonomic design and low vibrations that make even the toughest jobs a little bit easier
  • Reliability: This tool’s lightweight, composite housing means it will work well time after time, even amid harsh temperature changes
  • Access: With straight, angle and extended configurations, this tool is designed to succeed in even the tightest of spaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,007.48)
USD$604.48/each

Specifications

Dimensions

  • Collet Size
    0.25 in
  • Inlet Size
    0.25 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    9.13 in
  • Tool Weight
    1.30 lbs

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    25.0 cfm
  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Rear
  • Horsepower
    0.40 hp
  • Manufacturer Upc Number
    663024004425
  • Maximum Speed
    25000 rpm
  • Power Rating
    0.40 hp
  • Speed
    25000 rpm
  • Throttle Style
    Lever Throttle
  • UPC_NO
    663024004425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)