Motion
337428
Stanzoil® Chemical Resistant Gloves - Size Medium/8, Neoprene, Pinked Cuff, 35-1/2 in Length, Black / Blue
MI ITEM #04816385
MFR #337428
Your Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stanzoil® Chemical Resistant Gloves - Size Medium/8, Neoprene, Pinked Cuff, 35-1/2 in Length, Black / Blue
MI ITEM #04816385
MFR #337428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.55/each(List $16.74)

Overview

Mfr description
337428 STANZOIL/NL-52 GLOVE

Specifications

  • Glove Size
    Medium, 8
  • Material
    Neoprene
  • Cuff Type
    Pinked
  • Length
  • Hand Type
    Pair
  • Color
    Black / Blue
  • Product Line
    StanZoil
  • Lining Material
    Knit
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Knit Lining Material
    Cotton
  • Standards Met
    21 CFR 170-199, CE
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text